Free Shipping : For every order of $350 or more with the promo code : FREESHIP

TRUE GLIDE NEW 150 g

893.899 - UNSPSC 15121900
TRUE GLIDE NEW 150 g TRUE GLIDE NEW 150 g
TRUE GLIDE NEW 150 g

Delivery

In stock delivery from our warehouses.

Heavy-duty, multipurpose synthetic grease with PTFE

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

7 pieces in stock at Vaughan, ON as of 2:59 PM. Directions. Call: (289) 474-5447

7 pieces in stock at Mississauga, ON as of 2:59 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 150 g
EAN 4099618339073

Features

A synthetic lubricant that provides long-life protection against friction, wear, rust, and corrosion
Compatible with most other lubricants and will not run, drip, evaporate or form gummy deposits
Will not melt or separate
It is an excellent dielectric and operates over a temperature range from -42 to 232 °C (-45 to 450 °F)
NSF approved for incidental food contact. NLGI grade 2

Applications

Ideal for use on plain, anti-friction, ball, roller and wheel bearings, cams, slides, valves, conveyors, chains, hubs, axles, shocks, springs, etc.

Instructions

Clean and dry area to be treated. When using on bearings, wipe clean before pumping grease to avoid contamination. Do not over-grease, as excessive heating may result. Periodically clean and repack bearings with fresh grease. For best results, purge other greases before use. Re-apply as necessary.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-09-01
5/5 Il est parfait pour l'utilisation qu'on en fait
2020-09-17
Très bon produit je pense qu’il sera durable au fils du temps
2020-06-15
excellent produit ! mecano satisfait !
2020-02-03
Reste en place sur des pièces que nous effectuons l'entretien au 6 mois